Shop All Cylinder Position Sensors
Festo
Retro-Reflective Sensor SOOE-RS-R-PNLK-T
Mfr # SOOE-RS-R-PNLK-T
Zoro # G102735579
product price: $139.99
/ea
Free Shipping & Returns
$139.99
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
- Brand Festo
- MFR # SOOE-RS-R-PNLK-T
- Zoro # G102735579
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Retro-Reflective Sensor Sooe-Rs-R-Pnlk-T Design=Block Design, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Certificate Issuing Department=Ul E232949
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 133" (BK133B)
- PIX Belt, AX Cogged, 1/2 x 31 in. OC (AX29)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60BTL22)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-800)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- Festo Pneumatic System Components