Shop All Cylinder Position Sensors
Festo
Retro-Reflective Sensor SOOE-RS-L-PNLK-T
Mfr # SOOE-RS-L-PNLK-T
Zoro # G002735938
product price: $251.99
/ea
Free Shipping & Returns
$251.99
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
- Brand Festo
- MFR # SOOE-RS-L-PNLK-T
- Zoro # G002735938
- Country of Origin Germany
- Category Cylinder Position Sensors
Description
Retro-Reflective Sensor Sooe-Rs-L-Pnlk-T Design=Block Design, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=(* To Eu Directive For Emc, * In Accordance With Eu Rohs Directive), Certificate Issuing Department=Ul E232949
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- SUNTEC B2Ta8245 Oil Pump 2 Stage-3450 (B2TA8245)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-NB-RS-QC)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- Festo Cylinder Position Sensors