Shop All Pilot Air Control Valves
Festo
Retainer CPE18-H5-SET
Mfr # CPE18-H5-SET
Zoro # G802750834
product price: $21.15
/ea
$21.15
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
- Brand Festo
- MFR # CPE18-H5-SET
- Zoro # G802750834
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Retainer Cpe18-H5-Set For A Valve, Comprising: Holder, Seals And Screws. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=2 Nm, Product Weight=70 G, Mounting Type=Threaded, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-1/2" Bore (UCFL213-40)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306 (6306/C3)
- TIMKEN Radial Bearing, Open, 12mm Bore (201K)
- BANDO 914 mm Outside Length, 17 mm Top Width, 1 Ribs (5L360)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- Festo Pilot Air Control Valves