Shop All Pilot Air Control Valves
Festo
Retainer CPE14-H5-SET
Mfr # CPE14-H5-SET
Zoro # G402750715
product price: $16.89
/ea
$16.89
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
- Brand Festo
- MFR # CPE14-H5-SET
- Zoro # G402750715
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Retainer Cpe14-H5-Set For A Valve, Comprising: Holder, Seals And Screws. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=1,2 Nm, Product Weight=28 G, Mounting Type=Threaded, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- Festo Pilot Air Control Valves