Shop All Pilot Air Control Valves
Festo
Retainer CPE10-H5-SET
Mfr # CPE10-H5-SET
Zoro # G902750765
product price: $15.59
/ea
$15.59
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
- Brand Festo
- MFR # CPE10-H5-SET
- Zoro # G902750765
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Retainer Cpe10-H5-Set For A Valve, Comprising: Holder, Seals And Screws. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=1,2 Nm, Product Weight=20 G, Mounting Type=Threaded, Materials Note=Conforms To Rohs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- DAYTON B168 V-Belt, 171" Outside Length, 21/32" Top Width, 1 Ribs (3GWK7)
- WILKERSON Sight Gauge Kit (Ps914P) (GRP-96-346)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- Festo Pneumatic Valves