Shop All Pilot Air Control Valves
Festo
Retainer CPE10-H3-50
Mfr # CPE10-H3-50
Zoro # G002750559
product price: $182.99
/ea
Free Shipping & Returns
$182.99
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
- Brand Festo
- MFR # CPE10-H3-50
- Zoro # G002750559
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Retainer Cpe10-H3-50 For Cpe Valves. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Conforms To Rohs, Material Bracket=High Alloy Steel, Non-Corrosive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Coupler Body, (M)NPT, 3/8, Brass (4300)
- TECHNIFIT Fitting, PTC, Flow Control Union, In-Line, 5/32" or 4mm (NSF5/32 (4MM))
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (A50/4L520)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- Festo Pilot Air Control Valves