Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-2-R4C2-C-6
Mfr # VABF-S4-2-R4C2-C-6
Zoro # G702725635
product price: $406.99
/ea
Free Shipping & Returns
$406.99
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
- Brand Festo
- MFR # VABF-S4-2-R4C2-C-6
- Zoro # G702725635
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-2-R4C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=18 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRICO Pump, Lubrication (PE-1202-60)
- CAMOZZI Unidirectional Flow Controllers Series Pscu (PSCU 604-1/8-6)
- NATIONAL Small Bore Inch Seal, 455655 (455655)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (MSF-43)
- FESTO Pressure Regulator LR-1/8-D-7-MINI-NPT (LR-1/8-D-7-MINI-NPT)
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- FESTO Pressure Booster DPA-40-10-CRVZS2 (DPA-40-10-CRVZS2)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- FESTO Pressure Regulator LR-1/4-D-7-MINI (LR-1/4-D-7-MINI)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- Festo Pneumatic Regulators