Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-2-R3C2-C-6
Mfr # VABF-S4-2-R3C2-C-6
Zoro # G602725414
product price: $272.99
/ea
Free Shipping & Returns
$272.99
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
- Brand Festo
- MFR # VABF-S4-2-R3C2-C-6
- Zoro # G602725414
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-2-R3C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=18 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- UNIVERSAL HYDRAULIC ADPT 3/8""x3/8"" (39004277)
- GAST Compressor Pump, Diaph, 1/20 HP, 6-1/3in.L (22D1180-201-1088)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- FESTO Pressure Booster DPA-40-D (DPA-40-D)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- FESTO Pressure Regulator MS2-LR-M5-D6-AR-MPA-B (MS2-LR-M5-D6-AR-MPA-B)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- FESTO Pressure Regulator LR-1/4-D-7-MINI-NPT (LR-1/4-D-7-MINI-NPT)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- Festo Pneumatic Regulators