Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-2-R2C2-C-6
Mfr # VABF-S4-2-R2C2-C-6
Zoro # G002725045
Free Shipping & Returns
$269.99
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
- Brand Festo
- MFR # VABF-S4-2-R2C2-C-6
- Zoro # G002725045
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-2-R2C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=18 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 35 # of Teeth (40B35H X 3/4 MPB)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- FESTO Proportional Pressure Regulator VPPL-3Q-3-0L40H-V1-A-S1-1 (VPPL-3Q-3-0L40H-V1-A-S1-1)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- FESTO Pressure Regulator LR-D-7-MIDI (LR-D-7-MIDI)
- FESTO Pressure Booster DPA-40-10-CRVZS2 (DPA-40-10-CRVZS2)
- Festo Pneumatic Regulators