Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-2-R1C2-C-10
Mfr # VABF-S4-2-R1C2-C-10
Zoro # G602725360
product price: $256.99
/ea
Free Shipping & Returns
$256.99
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
- Brand Festo
- MFR # VABF-S4-2-R1C2-C-10
- Zoro # G602725360
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-2-R1C2-C-10 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 10 Bar. Width=18 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3658)
- MIDSTATES 14OZ Deep Creep (DC-14)
- GATES Truflex V-Belts, 2L190 (2L190)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1T (VPPE-3-1-1/8-10-010-E1T)
- FESTO Pressure Booster DPA-40-10-CRVZS2 (DPA-40-10-CRVZS2)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- FESTO Proportional Pressure Regulator VPPL-3Q-3-0L40H-V1-A-S1-1 (VPPL-3Q-3-0L40H-V1-A-S1-1)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- SMC Electro 24VDc 000505PSI Pneumatic Regulator (ITV2030-402S)
- Festo Pneumatic Regulators