Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-1-R6C2-C-6
Mfr # VABF-S4-1-R6C2-C-6
Zoro # G002726561
product price: $302.99
/ea
Free Shipping & Returns
$302.99
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
- Brand Festo
- MFR # VABF-S4-1-R6C2-C-6
- Zoro # G002726561
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-1-R6C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- CONTINENTAL CONTITECH BX58 Cogged V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (BX58)
- BESTORQ Aftermarket replacement for F280351 Alliance, SQ, Unimac BELT, 3V355 (3V355)
- DIXON DQC HT Flushface Female Coupler, 2-11-1/2 Nominal, Female NPTF, Steel (16HTF16)
- FESTO Precision Pressure Regulator LRP-1/4-2, 5 (LRP-1/4-2,5)
- FESTO Pressure Regulator LR-1/8-D-7-I-MINI (LR-1/8-D-7-I-MINI)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- Festo Pneumatic System Components