Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-1-R5C2-C-6
Mfr # VABF-S4-1-R5C2-C-6
Zoro # G402725133
product price: $465.99
/ea
Free Shipping & Returns
$465.99
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
- Brand Festo
- MFR # VABF-S4-1-R5C2-C-6
- Zoro # G402725133
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-1-R5C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF 6013 2RS1 C3 GJN, Single Row Ball Bearings (6013 2RS1 C3 GJN)
- KOYO Ball Brg 53-100MM, #6006 2RS (6006 2RS)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron (ZX-932636Q)
- FESTO Pressure Booster DPA-40-D (DPA-40-D)
- FESTO Pressure Regulator LRB-D-7-O-MIDI (LRB-D-7-O-MIDI)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- FESTO Pressure Regulator LR-D-7-MAXI (LR-D-7-MAXI)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- FESTO Pressure Regulator LR-D-MINI (LR-D-MINI)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- Festo Pneumatic Regulators