Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-1-R4C2-C-10
Mfr # VABF-S4-1-R4C2-C-10
Zoro # G602725131
product price: $441.99
/ea
Free Shipping & Returns
$441.99
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
- Brand Festo
- MFR # VABF-S4-1-R4C2-C-10
- Zoro # G602725131
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-1-R4C2-C-10 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 10 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth (50BS17H X 1 1/2)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- FESTO Pressure Regulator VRPA-LM-R18-Q6 (VRPA-LM-R18-Q6)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- FESTO Pressure Regulator LR-3/8-D-MINI (LR-3/8-D-MINI)
- INTERSTATE PNEUMATICS 1/4 Inch Standard 'T' Handle Air Regulator 0-120 PSI (W1140T)
- Festo Pneumatic Regulators