Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-1-R3C2-C-6
Mfr # VABF-S4-1-R3C2-C-6
Zoro # G502725491
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Festo
- MFR # VABF-S4-1-R3C2-C-6
- Zoro # G502725491
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-1-R3C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- MRC Single Row Ball Bearings (8507)
- DAYTON A101 V-Belt, 103" Outside Length, 1/2" Top Width, 1 Ribs (3GWG9)
- DYNABRADE Knob Assembly (95420)
- FESTO Pressure Regulator VRPA-CM-Q4-E (VRPA-CM-Q4-E)
- FESTO Pressure Regulator VRPA-LM-N14-T14 (VRPA-LM-N14-T14)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- FESTO Pressure Regulator LRB-D-7-O-MIDI (LRB-D-7-O-MIDI)
- FESTO Pressure Regulator LR-1/8-D-7-MINI-NPT (LR-1/8-D-7-MINI-NPT)
- FESTO Pressure Regulator LR-3/8-D-MINI (LR-3/8-D-MINI)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- Festo Pneumatic Regulators