Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-1-R3C2-C-10
Mfr # VABF-S4-1-R3C2-C-10
Zoro # G602725124
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Festo
- MFR # VABF-S4-1-R3C2-C-10
- Zoro # G602725124
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-1-R3C2-C-10 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 10 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- DAYTON Shaft Collar, Set Screw, 7/16 In, St, PK3 (1L627)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- SKF SKF-6008, Single Row Ball Brgs, 6008 (6008)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- FESTO Pressure Booster DPA-40-10-CRVZS2 (DPA-40-10-CRVZS2)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- FESTO Pressure Regulator VRPA-CM-Q4-E (VRPA-CM-Q4-E)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-010-E1T (VPPE-3-1-1/8-10-010-E1T)
- WILKERSON Regulator, Aluminum, 4 1/8" H, 1 9/16" W (R08-02-F0G0B)
- Festo Pneumatic Regulators