Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S4-1-R2C2-C-6
Mfr # VABF-S4-1-R2C2-C-6
Zoro # G202725647
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Festo
- MFR # VABF-S4-1-R2C2-C-6
- Zoro # G202725647
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S4-1-R2C2-C-6 For Valve Terminals Vtsa And Vtsa-F, Standard Port Pattern To 15407-2, Up To Max. 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-2, Assembly Position=Any, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge Selection=Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LPS Cutting Oil, 16 oz, Squeeze Bottle (40320)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1537mm (SPZ1537)
- NATIONAL Small Bore Metric Seals, 45X75X8-R2LS32-S (45X75X8-R2LS32-S)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- FESTO Pressure Regulator LR-1/4-DB-7-O-MINI (LR-1/4-DB-7-O-MINI)
- FESTO Pressure Regulator LR-1/4-D-7-I-MINI (LR-1/4-D-7-I-MINI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting (WRP-6)
- Festo Pneumatic Regulators