Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-2-R7C2-C-10
Mfr # VABF-S3-2-R7C2-C-10
Zoro # G102730673
product price: $305.99
/ea
Free Shipping & Returns
$305.99
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
- Brand Festo
- MFR # VABF-S3-2-R7C2-C-10
- Zoro # G102730673
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-2-R7C2-C-10 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 10 Bar. Width=18 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 4 Reversible, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Oiler, Lever, 23 oz, Flexible Spout (2LAH9)
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore (UCPK206-20)
- ENERPAC Repair Kit (RCS1002K)
- NTN NTN 1222, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Cylindrical Bore Open (1222)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- Festo Pilot Air Control Valves