Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-2-R6C2-C-6
Mfr # VABF-S3-2-R6C2-C-6
Zoro # G902730491
product price: $289.99
/ea
Free Shipping & Returns
$289.99
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
- Brand Festo
- MFR # VABF-S3-2-R6C2-C-6
- Zoro # G902730491
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-2-R6C2-C-6 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 6 Bar. Width=18 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 Reversible, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/8"-27 Thread Size (SH1-63)
- DAYTON 4L480 V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (284507TC)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- Festo Pilot Air Control Valves