Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-2-R5C2-C-10
Mfr # VABF-S3-2-R5C2-C-10
Zoro # G202728204
product price: $446.99
/ea
Free Shipping & Returns
$446.99
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
- Brand Festo
- MFR # VABF-S3-2-R5C2-C-10
- Zoro # G202728204
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-2-R5C2-C-10 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 10 Bar. Width=18 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 And 4 Reversible, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRUE TEMPER Ames Hose Reel, 5/8 in Hose, 100 ft of 5/8 in Hose, Poly (2388340)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- NSK NSK 635ZZ, 600 Series Single Row Deep Groove Ball Bearing (635ZZ)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3225, Return Line, 25 micron, Outside-In (MF0064237)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- Festo Pneumatic Valves