Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-2-R4C2-C-6
Mfr # VABF-S3-2-R4C2-C-6
Zoro # G302728012
product price: $414.99
/ea
Free Shipping & Returns
$414.99
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
- Brand Festo
- MFR # VABF-S3-2-R4C2-C-6
- Zoro # G302728012
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-2-R4C2-C-6 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 6 Bar. Width=18 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 And 4, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Rod Clevis SG-M10 (SG-M10)
- GENTEQ Brushless DC Motor, ECM, 1/2 HP, 1050 rpm (6705)
- DONALDSON Clamp, V-Band 5.8 In (149 Mm) (P206607)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- Festo Pneumatic Valves