Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-1-R5C2-C-6
Mfr # VABF-S3-1-R5C2-C-6
Zoro # G402728271
Free Shipping & Returns
$439.99
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
- Brand Festo
- MFR # VABF-S3-1-R5C2-C-6
- Zoro # G402728271
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-1-R5C2-C-6 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 And 4 Reversible, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx98"L, Outside Length: 98" (M118760)
- COILHOSE PNEUMATICS 1/4" Automatic Combo Coupler 1/4" FPT (15C90B4F)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 230VAC, Altivar (ATV12HU22M3)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1HP (WG840596)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- Festo Pilot Air Control Valves