Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-1-R5C2-C-10
Mfr # VABF-S3-1-R5C2-C-10
Zoro # G802728208
product price: $470.99
/ea
Free Shipping & Returns
$470.99
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
- Brand Festo
- MFR # VABF-S3-1-R5C2-C-10
- Zoro # G802728208
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-1-R5C2-C-10 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 10 Bar. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 And 4 Reversible, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.25 in OD (BK105)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (AK74)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- Festo Pneumatic Valves