Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-1-R3C2-C-10
Mfr # VABF-S3-1-R3C2-C-10
Zoro # G702727806
product price: $313.99
/ea
Free Shipping & Returns
$313.99
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
- Brand Festo
- MFR # VABF-S3-1-R3C2-C-10
- Zoro # G702727806
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-1-R3C2-C-10 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 10 Bar. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 4, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Shaft Collar, Clamp, 2Pc, 6mm, Steel (MSP-6-F)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder (KU-PUMP)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- Festo Pilot Air Control Valves