Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-1-R2C2-C-6
Mfr # VABF-S3-1-R2C2-C-6
Zoro # G202727788
product price: $294.99
/ea
Free Shipping & Returns
$294.99
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
- Brand Festo
- MFR # VABF-S3-1-R2C2-C-6
- Zoro # G202727788
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-1-R2C2-C-6 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHICAGO DIE CASTING PULLEY 6X3/4"" (600A7)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- BANDO TimingBelt, Synchro-Link, Neoprene, 360H100 (360H100G)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- Festo Pneumatic Valves