Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-1-R1C2-C-6
Mfr # VABF-S3-1-R1C2-C-6
Zoro # G002727681
product price: $255.99
/ea
Free Shipping & Returns
$255.99
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
- Brand Festo
- MFR # VABF-S3-1-R1C2-C-6
- Zoro # G002727681
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-1-R1C2-C-6 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 6 Bar. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 1, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3.75" OD (2B34SH)
- DDS Shaft Seal, SC, 44mm ID, Nitrile Rubber (445507SC)
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- Festo Pilot Air Control Valves