Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S3-1-R1C2-C-10
Mfr # VABF-S3-1-R1C2-C-10
Zoro # G402727960
product price: $261.99
/ea
Free Shipping & Returns
$261.99
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
- Brand Festo
- MFR # VABF-S3-1-R1C2-C-10
- Zoro # G402727960
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S3-1-R1C2-C-10 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, Up To 10 Bar. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 1, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 1340mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1340)
- FESTO Mounting Bracket MS2-WR (MS2-WR)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 11.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF6)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- Festo Pilot Air Control Valves