Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S2-2-R4C2-C-6
Mfr # VABF-S2-2-R4C2-C-6
Zoro # G602727463
product price: $545.99
/ea
Free Shipping & Returns
$545.99
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
- Brand Festo
- MFR # VABF-S2-2-R4C2-C-6
- Zoro # G602727463
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S2-2-R4C2-C-6 Width=54 Mm, Based On The Standard=Iso 5599-2, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 And 4, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13743-6-6)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi, Valve Type: Hard Seat (SA25-1L200)
- SPEEDAIRE Condensate Separator, 175 cfm, 1-1/2" NPT (53RG90)
- ARO Pilot Valve, 3/8 in Port, 150 psi (K213PS)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- FESTO Pressure Regulator LR-1/4-D-7-MINI (LR-1/4-D-7-MINI)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- FESTO Pressure Regulator LRS-1/2-D-MIDI (LRS-1/2-D-MIDI)
- FESTO Pressure Regulator VRPA-LM-R18-Q6 (VRPA-LM-R18-Q6)
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- Festo Pneumatic Regulators