Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S2-1-R4C2-C-6
Mfr # VABF-S2-1-R4C2-C-6
Zoro # G102725013
product price: $488.99
/ea
Free Shipping & Returns
$488.99
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
- Brand Festo
- MFR # VABF-S2-1-R4C2-C-6
- Zoro # G102725013
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S2-1-R4C2-C-6 For Valve Terminal Vtsa, Standard Port Pattern To 5599-2, Up To Max. 6 Bar. Width=42 Mm, Based On The Standard=Iso 5599-2, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 And 4, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 14 # of Teeth (60BS14H X 3/4)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- DDS Shaft Seal, 18 x 32 x 7 mm., TC, Nitrile Rubber (18327TC)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- FESTO Pressure Regulator VRPA-CM-Q6-E (VRPA-CM-Q6-E)
- FESTO Pressure Regulator LR-3/8-D-MINI (LR-3/8-D-MINI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- FESTO Pressure Regulator LR-D-7-MINI (LR-D-7-MINI)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- Festo Pneumatic Regulators