Shop All Pneumatic Regulators
Festo
Regulator Plate VABF-S2-1-R1C2-C-6
Mfr # VABF-S2-1-R1C2-C-6
Zoro # G702725550
product price: $294.99
/ea
Free Shipping & Returns
$294.99
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
- Brand Festo
- MFR # VABF-S2-1-R1C2-C-6
- Zoro # G702725550
- Country of Origin Germany
- Category Pneumatic Regulators
Description
Regulator Plate Vabf-S2-1-R1C2-C-6 For Valve Terminal Vtsa, Standard Port Pattern To 5599-2, Up To Max. 6 Bar. Width=42 Mm, Based On The Standard=Iso 5599-2, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 1, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NSK NSK-6205Z, 6200 Series Single Row Deep Groove Ball Bearing, 6205Z (6205Z)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 3.95"O.D. (2VP42-1-1/8)
- DEUBLIN Union 1 1/2 NPT RH (557-000-001)
- KOYO Medium Taper 2-4'' 50.9-101.6, #3120 (3120)
- FESTO Pressure Regulator LR-1/4-DB-7-O-MINI (LR-1/4-DB-7-O-MINI)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-420-E1 (VPPE-3-1-1/8-10-420-E1)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- DIXON Watts by Relieving Standard Regulator, 1-1/2 in NPT, 500 SCFM Flow Rate, 2 to 125 psig Pressure (R119-12C)
- Festo Pneumatic Regulators