Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-2-R7C2-C-10
Mfr # VABF-S1-2-R7C2-C-10
Zoro # G702727332
product price: $369.99
/ea
Free Shipping & Returns
$369.99
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
- Brand Festo
- MFR # VABF-S1-2-R7C2-C-10
- Zoro # G702727332
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-2-R7C2-C-10 Width=54 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 4 Reversible, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- WESTWARD Sanding Backing Pad, 4-1/2 In (PN5ZL19013G)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- Festo Pilot Air Control Valves