Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-2-R3C2-C-6
Mfr # VABF-S1-2-R3C2-C-6
Zoro # G902727187
Free Shipping & Returns
$352.99
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
- Brand Festo
- MFR # VABF-S1-2-R3C2-C-6
- Zoro # G902727187
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-2-R3C2-C-6 Width=54 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 4, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- BESTORQ AX42 Cogged Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (AX42)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- Festo Pilot Air Control Valves