Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-2-R1C2-C-6
Mfr # VABF-S1-2-R1C2-C-6
Zoro # G102726928
product price: $309.99
/ea
Free Shipping & Returns
$309.99
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
- Brand Festo
- MFR # VABF-S1-2-R1C2-C-6
- Zoro # G102726928
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-2-R1C2-C-6 Width=54 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 1, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- BSC PREFERRED Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- REELCRAFT Ratchet, Flow Casting (261591-1)
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore (HCPK208-24)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- Festo Pilot Air Control Valves