Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-2-R1C2-C-10
Mfr # VABF-S1-2-R1C2-C-10
Zoro # G802727003
product price: $305.99
/ea
Free Shipping & Returns
$305.99
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
- Brand Festo
- MFR # VABF-S1-2-R1C2-C-10
- Zoro # G802727003
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-2-R1C2-C-10 Width=54 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 1, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Sub-Plate, 1/8 in. NPT, 0.29 Cv (SY3000-27-1T)
- INA Needle Bearings Mach. (NK24/20)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- Festo Pilot Air Control Valves