Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-1-R5C2-C-6
Mfr # VABF-S1-1-R5C2-C-6
Zoro # G802730942
product price: $521.99
/ea
Free Shipping & Returns
$521.99
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
- Brand Festo
- MFR # VABF-S1-1-R5C2-C-6
- Zoro # G802730942
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-1-R5C2-C-6 For Valve Terminal Vtsa, Standard Port Pattern To 5599-1, Up To Max. 6 Bar. Width=42 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2 And 4 Reversible, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Filter Cartridge LFP-D-MINI-40M-U (LFP-D-MINI-40M-U)
- LOVEJOY U Joint, 5/16 In (D-3B)
- BESTORQ Aftermarket replacement for JW1-H1173-00-00 Yamaha YTF1P (2010) belt, A34 (A34)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8F)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- Festo Pneumatic Valves