Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-1-R3C2-C-10
Mfr # VABF-S1-1-R3C2-C-10
Zoro # G902730965
Free Shipping & Returns
$340.99
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
- Brand Festo
- MFR # VABF-S1-1-R3C2-C-10
- Zoro # G902730965
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-1-R3C2-C-10 For Valve Terminal Vtsa, Standard Port Pattern To 5599-1, Up To Max. 10 Bar. Width=42 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 4, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Bearing (11013)
- BREEZE Hose Clmp Assrtmnt, SAE 04-40,305 SS Scrw (KK-63000)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- Festo Pilot Air Control Valves