Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-1-R2C2-C-6
Mfr # VABF-S1-1-R2C2-C-6
Zoro # G802730935
product price: $324.99
/ea
Free Shipping & Returns
$324.99
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
- Brand Festo
- MFR # VABF-S1-1-R2C2-C-6
- Zoro # G802730935
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-1-R2C2-C-6 For Valve Terminal Vtsa, Standard Port Pattern To 5599-1, Up To Max. 6 Bar. Width=42 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 2, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- GATES Polyflex Belts, 11M1280 (11M1280)
- NTN Tapered Roller Bearing Cone, JM822049 (JM822049)
- BANDO S8M-880 Timing Belt, 250-S8M-880 (250-S8M-880)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- PARKER Valve, Air Pilot, 3 Way, 1/8 In Port (B3K0000XXC)
- Festo Pilot Air Control Valves