Shop All Pilot Air Control Valves
Festo
Regulator Plate VABF-S1-1-R1C2-C-10
Mfr # VABF-S1-1-R1C2-C-10
Zoro # G202731037
product price: $278.99
/ea
Free Shipping & Returns
$278.99
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
- Brand Festo
- MFR # VABF-S1-1-R1C2-C-10
- Zoro # G202731037
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Regulator Plate Vabf-S1-1-R1C2-C-10 For Valve Terminal Vtsa, Standard Port Pattern To 5599-1, Up To Max. 10 Bar. Width=42 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Pressure Regulator For 1, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- ZORO SELECT Hose Clamp Assortment, Stainless Steel (671755J)
- SKF Shaft Seal, 1-1/4 x 2 x 1/4", CRW1, Nitrile Rubber (12456)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- Festo Pilot Air Control Valves