Shop All Pneumatic Flow Control Valves
Festo
Quick Exhaust Valve SEU-3/8-NPT
Mfr # SEU-3/8-NPT
Zoro # G302750167
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Festo
- MFR # SEU-3/8-NPT
- Zoro # G302750167
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Quick Exhaust Valve Seu-3/8-Npt With Built-In Silencer. Valve Function=Quick Exhaust, Pneumatic Connection, Port 1=3/8 Npt, Pneumatic Connection, Port 2=3/8 Npt, Mounting Type=Threaded, Standard Nominal Flow Rate, Exhaust=2280 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,108 IN OAL)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- DAYTON BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (3HFC9)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1 Bore Dia., (C4016X1)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- Festo Pneumatic Flow Control Valves