Shop All Air Line System Components
Festo
Quick Coupling Plug KS4-3/8-I
Mfr # KS4-3/8-I
Zoro # G502732345
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # KS4-3/8-I
- Zoro # G502732345
- Country of Origin Germany
- Category Air Line System Components
Description
Quick Coupling Plug Ks4-3/8-I For Self-Closing Quick Coupling Connectors. Nominal Size=7,85 Mm, Operating Pressure Complete Temperature Range=-0,95 - 12 Bar, Standard Nominal Flow Rate=1350 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- OSBORN 1.0000" Roller Diameter, 0.6250" Roller Width, 0.6875" Overall Width, 0.3124" Bore, Sealed (CYR 1 S)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE29)
- FESTO Quick Coupling Plug KS3-1/8-A-R (KS3-1/8-A-R)
- FESTO Quick Coupling Plug NPHS-S6-M-G14 (NPHS-S6-M-G14)
- FESTO Adapter AD-G3/4-3/4NPT-I (AD-G3/4-3/4NPT-I)
- FESTO Connecting Cable KMPYE-AIF-1-GS-GD-2 (KMPYE-AIF-1-GS-GD-2)
- FESTO Terminal Plug KSV6-PK-6 (KSV6-PK-6)
- FESTO Elbow Fitting LJK-1/4 (LJK-1/4)
- FESTO Blanking Plug B-1/8-100 (B-1/8-100)
- Festo Air Line System Components