Shop All Air Line System Components
Festo
Quick Coupling Plug KS2-CK-4
Mfr # KS2-CK-4
Zoro # G802731819
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
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
- Brand Festo
- MFR # KS2-CK-4
- Zoro # G802731819
- Country of Origin Germany
- Category Air Line System Components
Description
Quick Coupling Plug Ks2-Ck-4 For Self-Closing Quick Coupling Connectors. Nominal Size=2,7 Mm, Operating Pressure Complete Temperature Range=-0,95 - 12 Bar, Standard Nominal Flow Rate=123 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- THOMSON Pillow Block Brg, Bore 0.500 In, 1.5 In L (SS6UPB8)
- EATON AEROQUIP Dust Cap, Metal, For 4VTR7 (5100-S7-20)
- FESTO Elbow Fitting LJK-1/8 (LJK-1/8)
- FESTO Or Gate OS-1/8-B (OS-1/8-B)
- FESTO Extension NPFC-E1-2G14-FM (NPFC-E1-2G14-FM)
- FESTO Rotary Gripper Module EHMD-40-RE-GE (EHMD-40-RE-GE)
- FESTO Elbow Fitting LJK-3/8 (LJK-3/8)
- FESTO Blanking Plug B-M7 (B-M7)
- FESTO Air Reservoir CRVZS-0.75 (CRVZS-0.75)
- Festo Air Line System Components