Shop All Push On Hose Fittings
Festo
Push-In Y-Fitting QBY-10-32-UNF-5/32-U
Mfr # QBY-10-32-UNF-5/32-U
Zoro # G302731241
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
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
- Brand Festo
- MFR # QBY-10-32-UNF-5/32-U
- Zoro # G302731241
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Y-Fitting Qby-10-32-Unf-5/32-U 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,098 ", Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Design Structure=Push/Pull Principle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces KALMAR 9216890007, Pressure Line, 25 micron, Outside-In (MF0059706)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-606)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2Z JEM)
- FESTO Multiple Distributor QST3-10-8 (QST3-10-8)
- FESTO Push-In Fitting NPQH-D-G14-Q10-P10 (NPQH-D-G14-Q10-P10)
- FESTO Push-In T-Fitting QSMT-M5-3 (QSMT-M5-3)
- FESTO Push-In Connector QS-8-4 (QS-8-4)
- FESTO Push-In L-Fitting QBL-1/8-3/8-U (QBL-1/8-3/8-U)
- FESTO Push-In T-Connector CQT-22 (CQT-22)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- Festo Push On Hose Fittings