Shop All Push On Hose Fittings
Festo
Push-In Y-Connector QBMY-1/4T-5/32-U
Mfr # QBMY-1/4T-5/32-U
Zoro # G502734929
Sold in multiples of 10 for $62.90
$62.90
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
- Brand Festo
- MFR # QBMY-1/4T-5/32-U
- Zoro # G502734929
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In Y-Connector Qbmy-1/4T-5/32-U Size=Mini, Nominal Size=0,118 ", Assembly Position=Any, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In Fitting QBMF-10-32-UNF-1/4-U (QBMF-10-32-UNF-1/4-U)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228957 (228957)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- FESTO Push-In Fitting QB-1/4-1/4-U-M (QB-1/4-1/4-U-M)
- FESTO Push-In L-Fitting QSL-G1/2-12 (QSL-G1/2-12)
- FESTO Push-In Y-Connector QSY-16 (QSY-16)
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- FESTO Push-In Fitting QSMP-M6X0.75-4 (QSMP-M6X0.75-4)
- FESTO Push-In L-Connector QSL-4 (QSL-4)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 5/8 in Thread (6AFR8)
- Festo Hose Fittings