Shop All Push On Hose Fittings
Festo
Push-In X-Connector QBX-1/2T-U
Mfr # QBX-1/2T-U
Zoro # G802732557
product price: $13.69
/ea
Sold in multiples of 5 for $68.45
$68.45
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
- Brand Festo
- MFR # QBX-1/2T-U
- Zoro # G802732557
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In X-Connector Qbx-1/2T-U Size=Standard, Nominal Size=0,354 ", Assembly Position=Any, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- SKF SKF-6005 2RS, Single Row Ball Brgs, 6005 2RS (6005 2RS)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 3.3 in Top Width, 5 Ribs (BX59/05)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- FESTO Rotary Push-In Fitting QSR-G1/8-6 (QSR-G1/8-6)
- FESTO Push-In Fitting QSM-M5-4-I-R-100 (QSM-M5-4-I-R-100)
- FESTO Push-In Fitting QB-1/8-1/4-U-M (QB-1/8-1/4-U-M)
- FESTO Push-In T-Fitting QSMT-G1/8-6 (QSMT-G1/8-6)
- FESTO Push-In L-Fitting QBL-10-32-UNF-5/32-U (QBL-10-32-UNF-5/32-U)
- FESTO Push-In L-Fitting QSLV-G3/8-12 (QSLV-G3/8-12)
- Festo Push On Hose Fittings