Shop All Push On Hose Fittings
Festo
Push-In T-Fitting QST-G1/4-12
Mfr # QST-G1/4-12
Zoro # G602719734
$14.89
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
- Brand Festo
- MFR # QST-G1/4-12
- Zoro # G602719734
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In T-Fitting Qst-G1/4-12 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=8 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HONDA Replacement For Mega Compressor GX270 (0401-GX270)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-FG-SS)
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- FESTO Push-In Fitting QS-G1/8-6-100 (QS-G1/8-6-100)
- FESTO Push-In Connector QSM-4-3 (QSM-4-3)
- FESTO Push-In Fitting NPQH-D-G14F-Q8-P10 (NPQH-D-G14F-Q8-P10)
- FESTO Push-In Fitting QS-G1/8-6-I (QS-G1/8-6-I)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- Festo Push On Hose Fittings