Shop All Push On Hose Fittings
Festo
Push-In T-Fitting QBT-1/8-5/16-U-M
Mfr # QBT-1/8-5/16-U-M
Zoro # G502730167
product price: $7.79
/ea
$7.79
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
- Brand Festo
- MFR # QBT-1/8-5/16-U-M
- Zoro # G502730167
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In T-Fitting Qbt-1/8-5/16-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,236 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- LOC-LINE Flex Hose Double Socket, Acid Resistant, PK4 (45409)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (4GYY7)
- WORLDWIDE ELECTRIC BG5, Belt Guard, Fits Reducer Styles SMR5 or WSMR5 (BG5)
- FESTO Push-In Connector QS-16 (QS-16)
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- FESTO Push-In Y-Fitting QSYL-G1/4-6 (QSYL-G1/4-6)
- FESTO Push-In T-Connector NPQM-T-Q6-E-P10 (NPQM-T-Q6-E-P10)
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- FESTO Push-In T-Connector QST-8 (QST-8)
- AIGNEP USA Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5 (50115N-5-M5-PK5)
- Festo Push On Hose Fittings