Shop All Push On Hose Fittings
Festo
Push-In T-Fitting QBT-1/8-3/8-U-M
Mfr # QBT-1/8-3/8-U-M
Zoro # G002726165
product price: $9.49
/ea
Sold in multiples of 5 for $47.45
$47.45
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
- Brand Festo
- MFR # QBT-1/8-3/8-U-M
- Zoro # G002726165
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In T-Fitting Qbt-1/8-3/8-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,236 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- CLESCO F2SS-UH-100 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (F2SS-UH-100)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633695M)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- FESTO Blanking Plug QSC-4H (QSC-4H)
- FESTO Push-In Fitting QS-G1/4-8 (QS-G1/4-8)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-I-U (QBM-10-32-UNF-1/4-I-U)
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- FESTO Push-In Connector QB-1/4T-5/32-U (QB-1/4T-5/32-U)
- FESTO Push-In L-Fitting QSMLV-M5-4-I (QSMLV-M5-4-I)
- AIGNEP USA Female Pipe, 1/4", Tube/MNPT, Brass, PK10 (88030-04-04)
- Festo Push On Hose Fittings