Shop All Push On Hose Fittings
Festo
Push-In T-Fitting QBT-1/8-3/16-U-M
Mfr # QBT-1/8-3/16-U-M
Zoro # G002730216
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
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
- Brand Festo
- MFR # QBT-1/8-3/16-U-M
- Zoro # G002730216
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In T-Fitting Qbt-1/8-3/16-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,118 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Gear Set 1.473, 1 Ratio, 1.3 hp (25231)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6211 2ZNR JEM)
- B B MANUFACTURING 1000-5M-15, Timing Belt, Neoprene, Fiberglass (1000-5M-15)
- SPEEDAIRE Idle Pulley (TT6T6201340002SG)
- FESTO Multiple Distributor QSLV6-1/4-10 (QSLV6-1/4-10)
- FESTO Push-In Fitting QSM-M5-3 (QSM-M5-3)
- FESTO Push-In L-Fitting QSLV-M5-6 (QSLV-M5-6)
- FESTO Push-In Fitting QB-1/8-1/4-U-M (QB-1/8-1/4-U-M)
- FESTO Push-In Fitting QS-G3/4-22 (QS-G3/4-22)
- FESTO Push-In T-Connector QST-10-8 (QST-10-8)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- Festo Push On Hose Fittings