Shop All Push On Hose Fittings
Festo
Push-In T-Fitting QBT-1/4-1/4-U-M
Mfr # QBT-1/4-1/4-U-M
Zoro # G102730314
Sold in multiples of 2 for $12.78
$12.78
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
- Brand Festo
- MFR # QBT-1/4-1/4-U-M
- Zoro # G102730314
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In T-Fitting Qbt-1/4-1/4-U-M 360° Orientable, Male Thread With External Hexagon. Size=Standard, Nominal Size=0,177 ", Type Of Seal On Screw-In Stud=Coating, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi, Maritime Classification=See Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- SUPCO Molded Cogged V Belt, BX133 (BX133)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71638779M)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- FESTO Push-In L-Fitting QSL-1/4-10 (QSL-1/4-10)
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- FESTO Push-In Fitting QS-1/4-1/4-I-U-M (QS-1/4-1/4-I-U-M)
- FESTO Push-In L-Fitting QSMLV-M5-4-I (QSMLV-M5-4-I)
- FESTO Push-In Fitting QB-1/2-3/8-U (QB-1/2-3/8-U)
- FESTO Push-In L-Fitting QSLV-M5-6 (QSLV-M5-6)
- AIGNEP USA Swivel Branch Tee, 10mm Tube Sz, PK3 (50210N-10-3/8-PK3)
- Festo Push On Hose Fittings