Shop All Push On Hose Fittings
Festo
Push-In Sleeve QBH-3/8-5/16-U
Mfr # QBH-3/8-5/16-U
Zoro # G702725291
Sold in multiples of 10 for $32.90
$32.90
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
- Brand Festo
- MFR # QBH-3/8-5/16-U
- Zoro # G702725291
- Country of Origin Korea, Republic of
- Category Push On Hose Fittings
Description
Push-In Sleeve Qbh-3/8-5/16-U Size=Standard, Nominal Size=0,197 ", Assembly Position=Any, Design Structure=Push/Pull Principle, Operating Pressure Complete Temperature Range=-13,8 - 145 Psi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- UNITED SALES Hex Conveyor Bearing, 3/4 In, 2.00 In OD (UGFH.750X2.00)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- WESTWARD Fitting Cap, 30 Deg., PP, 1-21/32"L, Bl, PK10 (52NZ43)
- SKF 6400 Series, Single Row, Deep Groove Radial Ball Bearing (6406 C3 Q55)
- FESTO Push-In L-Fitting NPQH-L-G18-Q8-P10 (NPQH-L-G18-Q8-P10)
- FESTO Push-In L-Fitting QSL-3/8-8 (QSL-3/8-8)
- FESTO Push-In Fitting NPQR-L-G18-Q8 (NPQR-L-G18-Q8)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-5/16-U (QSSF-1/4-5/16-U)
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- FESTO Push-In T-Fitting QST-1/4-10 (QST-1/4-10)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-35AS)
- Festo Hose Fittings