Shop All Push On Hose Fittings
Festo
Push-In L-Fitting, Rotatable QSRL-G1/8-6
Mfr # QSRL-G1/8-6
Zoro # G302723215
product price: $29.29
/ea
$29.29
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
- Brand Festo
- MFR # QSRL-G1/8-6
- Zoro # G302723215
- Country of Origin Japan
- Category Push On Hose Fittings
Description
Push-In L-Fitting, Rotatable Qsrl-G1/8-6 360° Rotatable, With Ball Bearing, Male Thread With External Hexagon. Size=Standard, Nominal Size=3,1 Mm, Type Of Seal On Screw-In Stud=Sealing Ring, Assembly Position=Any, Container Size=1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- TSUBAKI Sprocket, 25 Chain Size, 3/8 Bore Dia., 25 # of Teeth (25B25)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX71)
- FESTO Push-In T-Fitting QST-G1/4-6 (QST-G1/4-6)
- FESTO Push-In Fitting QB-10-32-UNF-5/32-U (QB-10-32-UNF-5/32-U)
- FESTO Push-In Fitting QSM-M3-3-I-R (QSM-M3-3-I-R)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- FESTO Push-In Fitting QS-G1/4-10-I (QS-G1/4-10-I)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- SMC Y Branch, 10mm, TubexMale BSPT (KQ2U10-02AS)
- Festo Push On Hose Fittings